DESCRIPTION

Diversitech 1 in. x 100 ft. Liquidtite Flexible Non-metallic Conduit

DIV75010100

Length:

100 ft

SPECIFICATIONS

Diameter
1 in
Length
100 ft
Material
Plastic

Starting at
$348.1
EACH
  • QUANTITY