Diversitech
1 lb. Epoxy Putty in White
Part #DIVDEP8002 | Item #3535542 | Manufacturer Part #DEP8002
$28.68
EACH
Size:
1 lbProduct Details
- Contains individually-wrapped, pre-measured packages.
- Each unique sealed package contains the exact A/B portion required for most small jobs.
- Easy peel-open containers press into shape to form handy mix-and-dispense cup.
- Can be used in metal coating, electronic and electrical components, high tension electrical insulators, fiber-reinforced plastic materials, and structural adhesives.
- Molds like clay
- Fast cure
Specifications
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
Height: 9-3/4 in
Material: Epoxy
Origin: Domestic
Product Type: Putty
Size: 1 lb
Width: 1-3/4 in