DESCRIPTION

Diversitech 1-Pole Circuit Breaker

DIV625GS20H

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
20
Color Finish
Grey
Height
8-1/4 in
Type
Single Pole
UL Listed
Yes
Width
11 in