DESCRIPTION

  • 19 strand copper
  • Concentrically stranded soft, tempered copper
  • For indoor or outdoor use
  • UL Listed

Diversitech 10 ft. Standard Copper Wire

DIVW10

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
White
Length
10 ft
Material
Copper
Temperature Rating
194
UL Listed
Yes
Volts
600V
Wire Gauge
10 ga

Starting at
$24.11
EACH
  • QUANTITY