DESCRIPTION

  • 8 gauge, green, 10ft.
  • For indoor or outdoor use
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • This copper wire is UL listed and THHN wire.

Diversitech 10 Pack Stranded Wire

DIVW803

Length:

10 ft

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Green
Color Finish Category
Greens
Length
10 ft
Package Quantity
10
UL Listed
No
Volts
600V
Wire Gauge
8 ga

Starting at
$28.91
per PACK
  • QUANTITY