This product requires certification to purchase.

10 x 3/4 in. Drill Tip Screw with 5/16 in. Hex Head

DiversiTech®

10 x 3/4 in. Drill Tip Screw with 5/16 in. Hex Head

  • Fast #
  • Part #DIV6955CX
  • Item #3757472
  • Manufacturer Part #6955CX
5 out of 5 Customer Rating
Brand image
DiversiTech®

10 x 3/4 in. Drill Tip Screw with 5/16 in. Hex Head

  • Fast #
  • Part #DIV6955CX
  • Item #3757472
  • Manufacturer Part #6955CX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Made from hardened steel, the threads create their own mating thread in pre-drilled holes.
  • The sharp threads draw material together and ensure a secure hold.
  • The sharp point means quick and easy penetration into light gauge metal or wood.
  • Professional grade and designed to exceed most building standards.
  • Requires Certification

Specifications

Height:
1
Length:
6-1/2
Type:
DIV6955CX
UPC:
780653019481