This product requires certification to purchase.

10.3 oz. White Silicone Sealant

DiversiTech®

10.3 oz. White Silicone Sealant

  • Fast #
  • Part #DIV74100
  • Item #1247623
  • Manufacturer Part #7-4100
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

10.3 oz. White Silicone Sealant

  • Fast #
  • Part #DIV74100
  • Item #1247623
  • Manufacturer Part #7-4100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • UV weather resistant
  • Can be used in applications for continuous use to 450 degrees F
  • Resistance to moisture vapor flow
  • Long-term flexibility
  • Non-paintable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
76 in
Height
10-1/2 in
Length
76 in
Size
10.3 oz
Width
15-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Silicone
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Type
DIV74100
UPC
095247414758