DESCRIPTION

  • 600V max
  • C.S.A. Approved.
  • Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration resistant connection
  • Image shown in red, color is yellow
  • Offset center design provides great twisting leverage
  • Same tough shell as screw on type
  • U.L. Listed.
  • Wings give surer grip

Diversitech 100 Pack Screw-On Wire Connector

DIV62300

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Yellow
Material
Plastic
Package Quantity
Pack of 100
UL Listed
Yes
Volts
600V
Wire Gauge
22/10 ga

Starting at
$14.32
per PACK
  • QUANTITY