• Cart

DESCRIPTION

  • Black
  • High tensile and abrasion resistance
  • Roll is 1-3/4" x 300'
  • Woven polypropylene

Diversitech 100 yd. Black Woven Duct Strap

DIV71010

Width:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
100 yd
Material
Plastic
Material Type
Polypropylene
Origin
Global
UL Listed
Yes
Width
1-3/4 in

Starting at
$11.88
EACH
  • QUANTITY

DOCUMENTS