DESCRIPTION

Diversitech 12-10 AWG Size 8 Stud Ring

DIVR031C

Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Red
Depth
2/25 in
Height
3/4 in
Length
3/5 in
Material
Stainless Steel
Size
8
UL Listed
Yes
Width
8/25 in
Wire Gauge
12-10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY