12-1/4 in. 1 qt. Sprayer in White

Part #DIVBS32  |  Item #1576082  |  Manufacturer Part #BS-32

$9.67 EACH

Size:

1 qt
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ergonomic trigger and adjustable nozzle
  • Adjusts from a mist to a 12'. Jet stream or anything in between
  • Ideal for water treatment chemicals
  • Adjustable nozzle will atomize any low viscosity liquid

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 3-1/2 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 12-1/4 in

Origin: Domestic

Power Source: Manual

Product Type: Sprayer

Size: 1 qt

Tool Type: Spray Bottle

Width: 3-1/2 in