DESCRIPTION

  • 12 gauge, black, 15ft.
  • For indoor or outdoor use
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • This copper wire is UL listed and THHN wire.

Diversitech 12 ga Stranded Copper Wire

DIVW121

Length:

15 ft

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Black
Length
15 ft
Material
Brass
UL Listed
Yes
Volts
600V
Wire Gauge
12 ga

Starting at
$24.92
EACH
  • QUANTITY