4 in. Cable Copper Staple (Pack of 100)

You last purchased this on
 
DiversiTech®

4 in. Cable Copper Staple (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

4 in. Cable Copper Staple (Pack of 100)

  • Fast #
  • Part #DIV625183
  • Item #3184289
  • Manufacturer Part #625-183
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cable staples for NMB Cable (Romex) and Copper Insulated Staples for thermostat wire
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4 in
Elbow Degree:
90 DD
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4 in
Material:
Cable, Copper
Origin:
Domestic
Package Quantity:
Pack of 100
Tool Type:
Staple
Vent Ducted or Ductless:
Ducted/Ductless