10 oz. General Purpose Spray Paint in Brite Zinc
10 oz. General Purpose Spray Paint in Brite Zinc
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color code compressors or refrigerant recovery cylinders to match standard refrigerant identifying colors
- Touch up equipment housings
- New, more complete line of professional quality fast drying spray paints
Documents
Specifications
- Application:
- General Purpose
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Brite Zinc
- Depth:
- 2-3/4 in
- Height:
- 8 in
- Origin:
- Domestic
- Product Type:
- Spray Paint
- Size:
- 12 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 1 lb