DESCRIPTION

  • PRI: 120/208/240
  • Sec: 24
  • VA: 50

Diversitech 120/208/240 50VA Transformer Multi-mount

DIVT3501

Volts:

120/208/240V

SPECIFICATIONS

Height
2-22/25 in
VA Rating
50
Volts
120/208/240V
Width
2-17/100 in
Wire Gauge
18 ga

Starting at
$30.55
EACH
  • QUANTITY