DESCRIPTION

  • C.S.A. Certified.
  • Lubricated cam provides smooth lever action.
  • Side wire design with automatic grounding and large binding head terminal screws for fast wiring.
  • U.L. Listed.
  • Verified to Federal Spec. WS896E

Diversitech 120V 1-Pole Electric Toggle Switch

DIV6251301

AMP:

15

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
Height
1-1/2 in
Type
Single Pole
Volts
120V
Width
1-1/4 in

Starting at
$3.7
EACH
  • QUANTITY