120V Multi Mount Wire Connector
120V Multi Mount Wire Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The transformer can be used to replace any transformer of the same primary and secondary voltages and of equal or smaller VA ratings.
- This universal transformer will replace models with equal or lower VA ratings.
- Designed to as the power source for heating, air conditioning, refrigeration systems and/or other applications that do not exceed the listed ratings.
- Output 40VA, Primary voltage 120, Secondary rating 24-Volt
- Designed for over 60,000 hours of continuous use under normal load conditions.
- Foot-mount UL listed class II transformer.
Specifications
- Depth:
- 15-19/20 in
- Origin:
- Global
- UL Listed:
- Yes
- VA Rating:
- 40 VA
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Wire Gauge (AWG):
- 18 ga