• Cart

DESCRIPTION

  • Designed for indoor or outdoor freeze protection and for both residential and commercial use on pipes up to 2.5" in diameter.
  • Lead wires are included on all cables for easy installation.
  • Provide freeze protection both indoor and outdoor and ideal for condensate drains, drain pans and outdoor spigots.
  • Self regulating Chromalox® heating cables by DiversiTech have a universal design that is safe for use on both metal and plastic drain pipe - the most common material used for condensate drain pipes.
  • These cables provide consistent temperature control to prevent equipment freezing and damage and are ideal for compressor crankcase heating.
  • UL listed and CSA approved.
  • With a tough, waterproof outer jacket, these self-regulating heating cables perform well in harsh environments too extreme for other cables.

Diversitech 120V Self Regulating Heating Cable

DIVHC0

Length:

SPECIFICATIONS

Length
6-14/25 ft
Type
Self Regulating Heating Cable
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY