14 ga AWG Non-Metal Sheathed Cable
14 ga AWG Non-Metal Sheathed Cable
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to pull and strip, flame and moisture resistant.
- Saves time, labor and money.
- 600V building wire.
- 14 AWG, 2 Conductors with ground
- U.L. Listed 719 Federal Specifications J-C94.
- Color coded conductors of copper, PVC insulation and outer jacket with ground.
Specifications
- Cable or Wire Type:
- Romex Wire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Length:
- 250 ft
- Origin:
- Domestic
- Type:
- DIV620142
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 600V
- Width:
- 14 in
- Wire Gauge (AWG):
- 14 ga