1/2 x 3/10 in. Cable and Copper Staple
1/2 x 3/10 in. Cable and Copper Staple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Feature sharp, burr-less tips for clean penetration
- Made from virtually oil-free steel
- Easy to use
- Perfect for MNB cable (Romex) wire
Specifications
- Depth:
- 7-1/5 in
- Material:
- Copper
- Product Type:
- Staple
- Size:
- #5
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 7-1/5 in