1/4 in. Nylon Wire and Cable Clamp

Part #DIVWC04C  |  Item #2972340  |  Manufacturer Part #WC04C

$8.48 EACH
(Pricing is for 1/4 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lightweight and easy to use
  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Use for construction, maintenance and assembly-line operations

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 1/4 in

Length: 4-1/2 in

Material: Plastic

Material Type: Nylon

Origin: Domestic

Package Quantity: Pack of 100

UL Listed: Yes