1/4 in. Nylon Wire Hook
1/4 in. Nylon Wire Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to organize and secure cable, tubing, wire or pipes.
- Lightweight plastic construction is durable to help meet tough job-site conditions.
- These cable clamps are perfect for securing wire or pipes.
- Mounting holes provided for easy installation.
- Smooth edges for easy handling and to help prevent cable damage.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3/8 in