DESCRIPTION

  • The Union fitting is made of ASTM A 197 Cupola Malleable Iron, 150 LB.
  • The dimensions for this fitting are ANSI B 16.39.
  • The threads are ANSI V 2.1 or BS 21 and the tensile strength is 28.4 kg/mm min for this fitting.

Diversitech 150# Black Malleable Iron Union

DIVBP32

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    DIVBPF32 

    $13.6
    $11.54
    Call for Pricing Call us for price $13.6 $11.54
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Malleable Iron
Pressure Class
150#