DESCRIPTION

Diversitech 15A Electrical Duplex Receptacle

DIV62070

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Ivory
Color Finish Category
Neutrals
Type
Duplex
UL Listed
No
Volts
115V
Wire Gauge
16 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.86
EACH
  • QUANTITY