DESCRIPTION

  • Insulated spade terminal
  • Wire range 16-14, stud #10

Diversitech 16-14 AWG Size 10 Stud Insulated Spade

DIVS222

Size:

10

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Blue
Depth
1-1/4 in
Height
4-19/50 in
Length
31/100 in
Material
Plastic
Size
10
UL Listed
Yes
Width
2-3/4 in
Wire Gauge
16-14

Starting at
$4.31
per PACK
  • QUANTITY