DESCRIPTION

  • Female
  • Wire range 16-14

Diversitech 16-14 ga Female Male Piggyback

DIVDS22

Fitting Sizes:

1/4 in

SPECIFICATIONS

Color Finish
Silver
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Gauge
16
Material
Brass

Starting at
$4.31
per PACK
  • QUANTITY