DESCRIPTION

  • Wire size 16-14

Diversitech 16-14 ga Flag Disconnect

DIVFH22

Fitting Sizes:

SPECIFICATIONS

Color Finish
Silver
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Gauge
16

Starting at
Call for Pricing
  • QUANTITY