16-14W 6 Stud Insulated Block Spade 16 Pack in Blue

Part #DIVSN220  |  Item #3184210  |  Manufacturer Part #SN220

$57.60 Per 16 PK

$3.6 per PACK

57.6

(Pricing is for Blue)

Color/Finish: Blue

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dependable and easy to use, these insulated terminals crimp to the wires which relieves the need to solder.
  • Manufactured from high strength copper alloy.
  • Electro-tin plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Easy entry expanded insulation eliminates strand “hang up”, increasing crimping rates and provides mechanical strain relief.
  • Extended serrated barrel provides excellent electrical contact and resistance to pull-out forces.
  • Terminal barrel has brazed seam for additional strength.

Specifications

Color Finish: Blue

Color Finish Category: Blues

Height: 4-19/50 in

Length: 1/4 in

Origin: Domestic

Package Quantity: Pack of 16

UL Listed: Yes

Width: 2-3/4 in