DESCRIPTION

  • Adapters for metric mini-split units
  • Converts metric fitting to standard drain line tubing sizes
  • SpeediChannel™

Diversitech 16mm. Mini-Split Drain Line Adapter

DIV230DLF16

Width:

SPECIFICATIONS

Fitting Size 1
63/100 in
Height
1 in
Size
63/100 in
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY