18 in. Blaze Barrier Keyhole
18 in. Blaze Barrier Keyhole
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No asbestos
- Protects walls, floors, equipment, components and adjacent surfaces from torch flames when soldering, brazing or welding
- This flame barrier drop cloth withstands temperatures to 3,000 F
- Highly resistant to many chemicals and acids
- All cloths have edges taped and sewn with grommets at each corner
Specifications
- Color Finish Name:
- Tan
- Depth:
- 16-17/20 in
- Length:
- 18 in
- Maximum Temperature:
- 3000
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 18 in