DESCRIPTION

  • Color coded connectors make quick, secure connections for positive continuity
  • Deep skirt design prevents exposure of bare wire
  • High-dielectric thermoplastic hell resists chemical action from hydrocarbons, dilute acid or alkaline solutions

Diversitech 18 Pack Wire Connector

DIVC222

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
6-3/4 in
Material
Plastic
Package Quantity
Pack of 18
UL Listed
No
Wire Gauge
22/14 ga

Starting at
$4.31
per PACK
  • QUANTITY