DESCRIPTION

  • Iso-Cube Economy
  • Natural rubber pads
  • Reduces vibration and noise
  • Withstands up to 180 psi

Diversitech 18 x 18 in. Iso-Cube Anti-Vibration Pad

DIVISO18

Height:

3/4 in

SPECIFICATIONS

Color Finish
Black
Height
3/4 in
Length
18 in
Material
Rubber
Width
18 in

Starting at
$80.62
EACH
  • QUANTITY