DESCRIPTION
- Blasting foam stream reaches tight areas
- Contains 19 ozs of coil cleaner
- Non-flammable and water-based with no chlorinated solvents
- Self-rinsing
Diversitech Foam-Plus™ Aerosol Foaming Coil Cleaner
DIV35820
Size:
SPECIFICATIONS
- Collection
- Foam-Plus™
- Color Finish
- Light Yellow
- Material
- Foam
- Size
- 19 oz
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday