2-1/2 in. Chip Brush

You last purchased this on
 
DiversiTech®

2-1/2 in. Chip Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

2-1/2 in. Chip Brush

  • Fast #
  • Part #DIVB504
  • Item #3535656
  • Manufacturer Part #B-504
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent for applying adhesive
  • Excellent for applying duct adhesive
  • Easy to use
  • Inexpensive (use once and throw away)
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
7-3/4 in
Elbow Degree:
90 DD
Height:
1/4 in
Length:
7-3/4 in
Material:
Wood
Origin:
Global
Product Type:
Chip Brush
Vent Ducted or Ductless:
Ducted/Ductless
Width:
2-1/2 in