2-1/2 in. Digital Pocket Thermometer
2-1/2 in. Digital Pocket Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- On/off switch
- Auto power off
- Easy to use
- 2.5 In. probe
- -40°F to 300°F, -40°C to 150°C
- Protective cover with clip
- Data hold
- F/C switch
- Water and drop resistant, rugged construction
Specifications
- Color Finish Name:
- Black
- Length:
- 11 in
- Material:
- Stainless Steel
- Origin:
- Global
- Temperature Range:
- -40 to 300 Deg F (-40 to 150 Deg C)