2-1/8 in. 3-1/2 in. Repair Head
2-1/8 in. 3-1/2 in. Repair Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double ball joint links swivel mirrors for viewing to 360° F
- Precision engineered links are made from tempered spring steel to withstand the stresses of constant repositioning
- Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
- Moves freely, holds desired position
Specifications
- Brand Model Compatibility:
- M-3 Mirror
- Color Finish Name:
- Silver
- Diameter:
- 3-1/2 in
- Length:
- 9-3/4 in
- Material:
- Glass, Steel
- Origin:
- Global
- Product Type:
- Replacement Head