2-3/4 x 4-1/2 x 2 in. Steel Switch and Fuse Assembly Box Cover Unit

You last purchased this on
 
DiversiTech®

2-3/4 x 4-1/2 x 2 in. Steel Switch and Fuse Assembly Box Cover Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

2-3/4 x 4-1/2 x 2 in. Steel Switch and Fuse Assembly Box Cover Unit

  • Fast #
  • Part #DIV620608
  • Item #1576087
  • Manufacturer Part #620-608
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Reduces inventory requirements
  • CSA certified
  • Silver brazed joints for maximum strength
  • UL listed
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
T Plug Fuse
CSA Certified:
Yes
Color Finish Name:
Silver
Cover Included:
No
Depth:
2-3/4 in
Elbow Degree:
90 DD
Height:
4-1/2 in
Length:
4-3/4 in
Material:
Steel
Origin:
Domestic
Product Type:
Switch Assembly
Type:
DIV620608
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
2 in