2 in. Gas Pressure Test Kit

You last purchased this on
 
DiversiTech®

2 in. Gas Pressure Test Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

2 in. Gas Pressure Test Kit

  • Fast #
  • Part #DIV6GPK035
  • Item #5151522
  • Manufacturer Part #6-GPK035
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It can measure natural gas (methane) or LP Gas pressure across appliance manifolds.
  • You can test gas stoves, furnaces, dryers, and other gas appliances.
  • Designed for rugged, heavy duty field use.
  • This kit can also be used for other non-corrosive gases.
  • The range is 0 to 35 inches of water column (in H20) 0 to 20 ounces per square inch (oz. /in).
  • The kit includes 2in. sensitive diaphragm gauge, 3’ of rubber tubing and a brass fitting for quick connection to the appliance manifold 3/8in. NPT in a molded hard case.
  • t is easier to read than a manometer and has magnified lens.
  • The large 2in. sensitive diaphragm gauge is calibrated in inches of water columns and it also shows ounces per square inch.
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-4/5 in
Diameter:
2 in
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
2-3/4 in
Length:
9-4/5 in
Material:
Rubber, Brass
Vent Ducted or Ductless:
Ducted/Ductless