DESCRIPTION

Diversitech 2-Pole Circuit Breaker

DIV625GD

AMP:

SPECIFICATIONS

AMP
100
Brand Model Compatibility
Square D Homeline Load Centers
Color Finish
Black
Height
1 in
Length
3 in
Type
Double Pole
UL Listed
No
Width
3 in

Starting at
$124.92
EACH
  • QUANTITY