DESCRIPTION

  • Approved by UL for use under sprinkler systems
  • Open cell design allows the light to be transmitted to the working area
  • Reduces glare

Diversitech 2 x 2 x 1/2 in. Egg Crate Louvered

DIV650300

Color Finish

 

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
Egg Crate
Length
2 ft
Material
Plastic
Thickness
1/2 in
Width
2 ft

Starting at
$22.58
EACH
  • QUANTITY