2 x 2 x 7/8 in. Equipment Pad Cork and Rubber

You last purchased this on
 
DiversiTech®

2 x 2 x 7/8 in. Equipment Pad Cork and Rubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

2 x 2 x 7/8 in. Equipment Pad Cork and Rubber

  • Fast #
  • Part #DIVMP2C
  • Item #1392027
  • Manufacturer Part #MP-2C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 40 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Withstands 50 psi
  • The top and bottom ribs are 90° opposed to one another providing a natural resistance to "creep" or "walking" associated with vibrations
  • Corrugated on both sides
  • Other size options available from 2 in. x 2 in. to 18 in. x 18 in
  • Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
  • Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
  • Requires Certification

Specifications

Allowable Load:
50 lbs
Application:
Air Conditioning, Compressors, Cooling Tower, Machinery, Refrigeration
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Elbow Degree:
90 DD
Height:
7/8 in
Length:
2 in
Material:
Cork, Rubber
Material Type:
Elastomer
Origin:
Global
Size:
2 in x 2 in x 7/8 in
Thickness:
0.875 in
Vent Ducted or Ductless:
Ducted/Ductless
Width:
2 in