DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech UltraLite® 48 x 36 in. Ultralite Pad

DIVUC36482

Height:

SPECIFICATIONS

Allowable Load
2023 lbs
Collection
UltraLite®
Color Finish
Grey
Height
2 in
Length
36 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY