This product requires certification to purchase.

2 X 7-1/2 Dwv Swiveling J-Hook

DiversiTech®

2 X 7-1/2 Dwv Swiveling J-Hook

  • Fast #
  • Part #DIV515J2000
  • Item #1670063
  • Manufacturer Part #515-J2000
5 out of 5 Customer Rating
Brand image
DiversiTech®

2 X 7-1/2 Dwv Swiveling J-Hook

  • Fast #
  • Part #DIV515J2000
  • Item #1670063
  • Manufacturer Part #515-J2000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3-33/50 in
Height
37/50 in
Length
3-33/50 in
Rigid Conduit Size
2
Width
2-97/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
095247072392