DESCRIPTION

  • E.V.A.
  • Latest generation anti-vibration technology
  • Not affected by oils or chemicals
  • Outperforms corks and rubber
  • Withstands up to 50 psi

Diversitech 2 x 2 in. EVA Anti-Vibration Pad

DIVMP2E

Height:

7/8 in

SPECIFICATIONS

Color Finish
Black, Blue
Height
7/8 in
Length
2 in
Material
Foam, Rubber
Material Type
EVA
Width
2 in

Starting at
$1.13
EACH
  • QUANTITY

DOCUMENTS