DESCRIPTION

Diversitech 20 x 1 in. Pleated Air Filter

DIVAF201

Height:

SPECIFICATIONS

Brand Model Compatibility
Diversitech MERV 8 Filter
Depth
1 in
Height
20 in
Material
Plastic
Width
20 in

Starting at
$9.35
EACH
  • QUANTITY