120V High Temperature Condensate Removal Pump
FP Series 120V High Temperature Condensate Removal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conformal coating on electronics prevent damage from steam and hot water
- Handles hot water applications up to 190° F
- Includes 4 built-in traps
- Equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mounting
- Deck is reversible for maximum flexibility during installation and maintenance
- Contoured to direct any condensate on the pump deck down into one of the 4 inlet holes
Specifications
- AMP:
- 1.9
- Collection:
- FP Series
- Depth:
- 12 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 126 gph
- Height:
- 6-3/10 in
- Length:
- 11-1/2 in
- Maximum Feet of Head:
- 22
- NEMA:
- NEMA 6-15
- Origin:
- Global
- Power Source:
- Electric
- Pump Application -:
- Furnaces
- Temperature Range:
- Up to 190 Deg F
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 120V
- Weight:
- 4.8 lb
- Width:
- 5-1/2 in