24 V 2-Stage Sequencer Time Delay Relay
This product has been replaced by
Manufacturer Part #HS24A343
24 V 2-Stage Sequencer Time Delay Relay
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All sequencers are for 24V control.
- Used in electric heat systems to stage blower motors and heating elements.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Height:
- 1-3/4 in
- Length:
- 2 in
- Origin:
- Domestic
- Stages:
- Two
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 24V
- Width:
- 5-1/4 in