DESCRIPTION

  • Approved by UL for use under sprinkler systems
  • Open cell design allows the light to be transmitted to the working area
  • Reduces glare

Diversitech 24 x 48 x 3/8 in. Egg Crate Louvered

DIV650200

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
2 ft
Material
Plastic
Thickness
3/8 in
Width
4 ft

Starting at
$24.46
EACH
  • QUANTITY