DESCRIPTION

  • Increases air circulation
  • Lowers heating and cooling costs
  • Metal construction
  • No maintenance motor
  • Straightforward installation

Diversitech 240 CFM Booster Fan 120 VAC

DIV625AF6

Diameter:

6 in

SPECIFICATIONS

AMP
0.64
CFM
240
Depth
7 in
Diameter
6 in
Height
7-3/4 in
Material
Steel
Maximum Temperature
257
Volts
120V
Watts
37

Starting at
$60.69
EACH
  • QUANTITY