24V Condensate Switch 6-1/2 in.
24V Condensate Switch 6-1/2 in.
Frequently Purchased Together
Product Details
- Featuring a unique universal pan mount design to assure accurate detection in metal or plastic secondary drain pans.
- For Standard Rated installations in Secondary drain pans
- The CS1200 is a fast installing, reliable, condensate overflow detection switch.
Documents
Specifications
- AMP:
- 5
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Depth:
- 6-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 2-1/4 in
- Length:
- 6-1/2 in
- Material:
- Metal, Plastic
- Origin:
- Global
- Power Source:
- Electric
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 24V
- Width:
- 3-1/2 in